Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Heywood Double Bench, 14"H, Wood Frame Frame, Natural

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Zuo Modern Heywood Double Bench, 14"H, Wood Frame Frame, Natural

Item #: WBB1045792

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $957.00 Save up to 33%
Price: $638.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Heywood Double Bench, 14"H, Wood Frame Frame, Natural

A classic of Mid-Century Modernism, the Heywood bench is beautiful yet utilitarian. Made of a natural wood top.

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES60
    • DEPTH INCHES15
    • HEIGHT INCHES14
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • DESCRIPTIONWood Frame Chair
    • FRAME CONSTRUCTIONWood Frame
    • MANUFACTURER PART NUMBER500113
    • PACKAGE QUANTITY1
    • CAPACITY LBS250
    • COLLECTIONHeywood
    • STYLEDouble Bench
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • UPHOLSTERYWood
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:68