Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Net 4-Legged Chair - Orange - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Net 4-Legged Chair - Orange - Pkg Qty 2

Item #: WBB444446

Sold By: globalindustrial.com

Expected ship date 05/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $792.00 Save up to 55%
$176.95 each

Sold in packages of 2

Price: $353.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NET 4-Legged Chair

  • Greenguard Certified
  • Use indoors or outdoors
  • Rust and water-proof steel mesh
  • 7 vibrant colors to choose from
  • Steel bases with powder-coated painted finish
  • Easy to assemble


Product Specifications

    • WIDTH INCHES23-1/4
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES30-1/2
    • COLOR FINISHOrange
    • BRANDOFM
    • DESCRIPTIONNET 4-Legged Chair
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERN202-Orange
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES22-3/4
    • SEAT DEPTH INCHES22-3/4
    • SEAT HEIGHT INCHES18-1/4
    • SEAT CONSTRUCTIONMesh
    • CAPACITY LBS250
    • LIMITED WARRANTYLimited Lifetime
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed