Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Aristocrat Sofa, 26-1/2"H, Leatherette Frame, Silver

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Aristocrat Sofa, 26-1/2"H, Leatherette Frame, Silver

Item #: WBB0287284

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,097.00 Save up to 33%
Price: $1,398.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Zuo Modern Aristocrat Sofa, 26-1/2"H, Leatherette Frame, Silver

A modern take on a classic shape with ruffling, tufting, and buttons, the Aristocrat series comes in either black or white leather or silver leatherette with wood legs.

Product Specifications

    • LENGTH INCHES29-1/2
    • WIDTH INCHES78
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES26-1/2
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONLeatherette
    • DESCRIPTIONLeatherette Sofa
    • FRAME CONSTRUCTIONLeatherette
    • MANUFACTURER PART NUMBER900112
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES56-1/2
    • SEAT DEPTH INCHES21
    • SEAT HEIGHT INCHES17-1/2
    • TYPESofa
    • WEIGHT LBS1052.0
    • CAPACITY LBS250
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • COLLECTIONAristocrat
    • STYLEAristocrat
    • LIMITED WARRANTY1 Year
    • UPHOLSTERYLeatherette
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!