Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Club Chair, LLR68953, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lorell Club Chair, LLR68953, Leather, Black

Item #: WBB962586

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save up to 35%
Price: $518.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell Club Chair, LLR68953, Leather, Black

This chair with a convenient writing tablet is part of the Lorell Reception Seating Collection that is made with an open, inviting modern design and bonded black leather. Mounted on the right arm, the tablet swings out for a versatile worksurface. Back meets the seat at a slight obtuse angle for a relaxing wait, with sides for armrest comfort. Comfortable, thick foam cushions are CA117 fire-retardant. Four sturdy, wooden legs with a Mahogany finish support the chair. Weight capacity is 250 lbs.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES34.5
    • HEIGHT INCHES31.3
    • COLOR FINISHMahogany - Leg
    • BRANDLorell
    • CONSTRUCTION/MATERIALBonded Leather
    • MANUFACTURER PART NUMBERLLR68953
    • TYPEGuest Chair
    • WEIGHT LBS96
    • LIMITED WARRANTY5 Year
    • PROMOTIONEveryday Savings
    • APPLICATIONGuest / Reception Area
    • PARTS WARRANTY/LABOR2 Year - Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:23