Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Fortress Sofa, 26"H, Chromed Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Fortress Sofa, 26"H, Chromed Steel Frame, Black

Item #: WBB0287266

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,907.00 Save up to 33%
Price: $1,938.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Zuo Modern Fortress Sofa, 26"H, Chromed Steel Frame, Black

A Mid-Century classic series, the Fortress comes with leather seating, leatherette back and side with a chrome steel tube frame. It comes in black, white or espresso.

Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES76
    • DEPTH INCHES35
    • HEIGHT INCHES26
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONLeather
    • DESCRIPTIONLeather Sofa
    • FRAME CONSTRUCTIONChromed Steel
    • MANUFACTURER PART NUMBER900230
    • PACKAGE QUANTITY1
    • SEAT DEPTH INCHES20-1/2
    • SEAT HEIGHT INCHES16
    • TYPESofa
    • WEIGHT LBS142.0
    • CAPACITY LBS250
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • COLLECTIONFortress
    • STYLEFortress
    • LIMITED WARRANTY1 Year
    • UPHOLSTERYLeather
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed