Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Bonded Reception Sofa, LLR68950, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lorell Bonded Reception Sofa, LLR68950, Leather, Black

Item #: WBB962589

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,325.00 Save up to 54%
Price: $613.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lorell Bonded Reception Sofa, LLR68950, Leather, Black

This sofa is part of the Lorell Reception Seating Collection that is made with an open, inviting modern design and bonded black leather. Back meets the seat at a slight obtuse angle for a relaxing wait, with sides for armrest comfort. Comfortable, thick foam cushions are CA117 fire-retardant. Four sturdy, wooden legs with a Mahogany finish support the sofa built for three. Overall weight capacity is 650 lbs. with a 215 lb. capacity for each seat.

Product Specifications

    • WIDTH INCHES75
    • DEPTH INCHES34.5
    • HEIGHT INCHES31.3
    • COLOR FINISHMahogany - Leg
    • BRANDLorell
    • MANUFACTURER PART NUMBERLLR68950
    • TYPEReception Sofa
    • WEIGHT LBS139
    • LIMITED WARRANTY5 Year
    • APPLICATIONGuest / Reception Area

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Simple and durable

Your review: So far we have loved these couches. They have a lower back which can be awkward at first, but comfy to sit on and pretty durable. Had them 6 months at our rec center and they have taken the beating nicely, showing no real wear and tear. They do need to be wiped down frequently for aesthetics, but they wipe easily and clean nicely.

Pros: Durable and sturdy, surface is easily wiped with a damp cloth or cleaning wipe, great price.

Cons: low back rest which causes farther than normal reclining, black color only.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:24