Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Silver

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Silver

Item #: WBB1045703

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,187.00 Save up to 33%
Price: $1,458.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Silver

Like a grand piece of art, the Providence set dramatically changes any room. The set is wrapped and tufted in a leatherette with chrome legs.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES85
    • DEPTH INCHES36-1/2
    • HEIGHT INCHES28
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONLeatherette
    • DESCRIPTIONLeatherette Sofa
    • FRAME CONSTRUCTIONChromed Steel
    • MANUFACTURER PART NUMBER900278
    • PACKAGE QUANTITY1
    • TYPESofa
    • CAPACITY LBS250
    • COLLECTIONProvidence
    • STYLEProvidence
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • UPHOLSTERYLeatherette
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:64