Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Singular Sofa, 32"H, Chromed Steel Frame, White

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Zuo Modern Singular Sofa, 32"H, Chromed Steel Frame, White

Item #: WBB1045696

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,437.00 Save up to 33%
Price: $958.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Singular Sofa, 32"H, Chromed Steel Frame, White

With clean lines and sleek chrome, the Singular series is a sexy piece for your home. The Singular has a 100% chrome frame wrapped in a plush leatherette that comes in three colors: black, white and terracotta.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES76
    • DEPTH INCHES30
    • HEIGHT INCHES32
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONLeatherette
    • DESCRIPTIONLeatherette Sofa
    • FRAME CONSTRUCTIONChromed Steel
    • MANUFACTURER PART NUMBER900167
    • PACKAGE QUANTITY1
    • TYPESofa
    • CAPACITY LBS250
    • COLLECTIONSingular
    • STYLESingular
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor
    • UPHOLSTERYLeatherette

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25