Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SCFF53BFR - Frost-free Built-in Undercounter All-Freezer, Black, 4.72 Cu. Ft, 23-5/8"W

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Summit SCFF53BFR - Frost-free Built-in Undercounter All-Freezer, Black, 4.72 Cu. Ft, 23-5/8"W

Item #: WBB1926539

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,631.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit SCFF53BFR - Frost-free Built-in Undercounter All-Freezer, Black, 4.72 Cu. Ft, 23-5/8"W

Summit's SCFF53B Series brings quality and convenience under the counter with a fully featured lineup of built-in frost-free all-freezers.

Sized with a convenient 24" footprint, the SCFF53BFR freezer can be used built-in or freestanding. It has a black cabinet with a sealed back for easy cleaning. The reversible door features a two-piece stainless steel door frame designed to accept slide-in panels. A stainless steel handle completes the look.

Inside, the SCFF53BFR utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

The SCFF53BFR freezer is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BFR.

Features:
  • True frost-free operation saves you maintenance by preventing icy buildup
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Stainless steel door frame accepts slide-in panels for a custom look
  • Digital thermostat allows easy temperature management
  • Includes audible alarms for open door and high temperature warnings
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCFF53BFR
    • CAPACITY CUBIC FEET4.72
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES34
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115VAC
    • AMPS0.9
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • US ELECTRICAL SAFETYETL
    • CANADIAN ELECTRICAL SAFETYETL-C
    • LOCK OPTIONSKey (Extra keys available)
    • EXTERIOR DEPTH WITH HANDLE INCHES25-3/8
    • INTERIOR HEIGHT INCHES26
    • LOCKSingle Key Lock
    • FAN TYPEInterior and Exterior
    • INTERIOR WIDTH INCHES19
    • SANITATIONETL-S
    • DEFROST TYPEFrost-Free
    • CAN STORAGENo
    • EXTERIOR FEATURESDigital Thermostat
    • DRAWERSNo
    • FREQUENCY60Hz
    • INTERIOR DEPTH INCHES16
    • WINE BOTTLE HOLDERNo
    • ENERGY USAGE390.0 kWh/year
    • WEIGHT LBS.95
    • HEIGHT ADJUSTABLENo
    • DOOR TYPEPanel-Ready
    • EXTERIOR OPTIONSLHD, Latch
    • REFRIGERANT TYPER600a
    • LIGHTYes
    • SHELF TYPEChrome
    • LOW SIDE PSI105
    • HIGH SIDE PSI270
    • BODY FINISHBlack
    • REVERSIBLE DOORYes
    • DEPTH WITH DOOR AT 90° INCHES45-5/8
    • WARRANTY1 Year
    • THERMOSTAT TYPEDigital
    • GALLON STORAGENo
    • FREON OZ1.24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!