Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SCFR150 - Chest Refrigerator, Commercial, Frost-Free, Lock, 13.8 Cu. Ft. 49"W

Rollover image to zoom in

Click image to enlarge

Summit SCFR150 - Chest Refrigerator, Commercial, Frost-Free, Lock, 13.8 Cu. Ft. 49"W

Item #: WBB1665461

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,835.00 Save up to 50%
Price: $ 1,925.00
Product Information
Customer Review
Product Q&A
Summit SCFR150 - Chest Refrigerator, Commercially Approved, Frost-Free, Lock, 13.8 Cu. Ft., 49"W

Features:
  • Get the convenience of frost-free technology in Summit's SCFR line of commercially approved, energy efficient chest refrigerators
  • The SCFR150 is a fully featured chest refrigerator with a large 13.8 cubic foot storage capacity
  • Inside, fan forced cooling maintains even temperature performance
  • A dynamic defrosting system ensures you get frost-free operation on a model normally available in manual defrost only
  • Maintenance is even easier with a one piece seamless liner that simplifies cleaning
  • A foamed lid helps to save energy and a front mounted lock increases security
  • Commercially approved to NSF-7, the SCFR150 can serve foodservice establishments, medical facilities, and restaurants with years of convenience and reliability
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCFR150
    • CAPACITY CUBIC FEET13.8
    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES35
    • VOLTS115 V AC/60 Hz
    • DOOR SWINGLift-Up
    • COMPRESSOR WARRANTY5 Years
    • TYPEFreezer
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • WEIGHT LBS.150
    • CAN DISPENSER RACKSYes
    • LOCKYes
    • FAN TYPEInterior
    • DOOR FINISHWhite
    • DEFROST TYPEFrost-Free
    • THERMOSTAT TYPEDigital With External Readout
    • THERMOSTATDigital With External Readout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!