Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS407LSSHV - 20"W Counter Height All-Freezer, -20°C Capable, Lock, S/S Door, WH

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Summit FS407LSSHV - 20"W Counter Height All-Freezer, -20°C Capable, Lock, S/S Door, WH

Item #: WBB690933

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 528.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Counter Height All-Freezer, -20°C Capable, Lock, S/S Door, Thin Handle, WH Cabinet

SUMMIT offers a quality selection of 20" wide all-freezers with the counter height FS407L series. The FS407LSSHV is a counter height all-freezer, with manual defrost operation, 2.8 cubic feet. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. Designed for freestanding use, the FS407LSSHV has a white cabinet with a professional style stainless steel wrapped door, sleek handle. A top-mounted lock adds convenient security. Sized just under 20" wide, the freestanding FS407LSSHV can be paired with our FF511LSSHV auto defrost all-refrigerator to create a matching set. For a built-in version of this model, see the FS407LBISSHV.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS407LSSHV
    • CAPACITY CUBIC FEET2.8
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES33-1/2
    • SHELF QUANTITY--
    • VOLTS115
    • AMPS1.6
    • HERTZ60
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • WEIGHT LBS.64
    • DOOR TYPEStainless Steel
    • DRAWER QUANTITY4
    • INTERIOR HEIGHT INCHES26-3/8
    • BODY FINISHWhite
    • INTERIOR WIDTH INCHES14
    • DEFROST TYPEManual
    • THERMOSTAT TYPEDial
    • INTERIOR DEPTH INCHES16-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!