Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SentrySafe Security Safe 16-7/8"W x 14-5/8"D x 8-7/8"H, Black
See all 36 items in product family

SentrySafe Security Safe 16-7/8"W x 14-5/8"D x 8-7/8"H, Black

Item #: WBB375955

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.00 Save up to 48%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Security Safe Black - X105

The SentrySafe Security Safe - X105 has an electronic lock with override key, 2 live locking bolts, security cable feature, bolt down kit (hardware included), carpeted floor and a removable shelf. It is large enough to accommodate most laptops.

Product Specifications

    • WIDTH INCHES16-7/8
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES8-7/8
    • INSIDE WIDTH INCHES16-13/16
    • INSIDE DEPTH INCHES11-5/8
    • INSIDE HEIGHT INCHES8-11/16
    • CAPACITY CUBIC FEET1
    • ASSEMBLYAssembled
    • BRANDSentrySafe
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONSecurity Safe®
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERX105
    • WEIGHT LBS24
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!