Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company Steel Personal Cash Box 04962, 4 Compartments, Key Lock, Pebble Beige
See all 55 items in product family

PM Company Steel Personal Cash Box 04962, 4 Compartments, Key Lock, Pebble Beige

Item #: WBB50208

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $29.95 ea.
2 $25.95 ea.
3+ $24.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Steel Personal Cash Box, 4 Compartments, Key Lock, Pebble Beige

Box securely screw-mounts to inside of drawer (screws included). Removable four-compartment tray for cash and valuables. Key lock with two keys. 6-3/4"W x 6-7/8"D x 2"H. Cash Drawer/Box/Tray Type: Box; Carrying Method: N\A; Denomination: N\A; Money Tray Features: 4 Compartments.

Product Specifications

    • WIDTH INCHES6-3/4
    • DEPTH INCHES6-7/8
    • HEIGHT INCHES2
    • BRANDPM Company®
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Personal Cash Box
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERPMC04962
    • NUMBER OF BILL COMPARTMENTS1
    • NUMBER OF COIN COMPARTMENTS3
    • PACKAGE QUANTITY1
    • TYPECash Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed