Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PMC $50 Currency Band, PMC55026, Purple, 1000/Box

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

PMC $50 Currency Band, PMC55026, Purple, 1000/Box

Item #: WBB0150250

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.78 Save up to 30%
Price: $ 4.03

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PMC $50 Currency Band, PMC55026, Purple, 1000/Box

$50 currency straps are manufactured and color-coded purple to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Quick Stick adhesive allows easy wrapping and holds currency securely. Simply touch and seal. Currency straps are made of strong, sturdy kraft paper.

Features

  • Self-stick
  • Adhesive

Product Specifications

    • WIDTH INCHES1/1/2004
    • DEPTH INCHES7/7/2008
    • CAPACITY$50 Dollars
    • BRANDPM Company®
    • COLOR FINISHPurple
    • CONSTRUCTIONKraft Paper
    • DENOMINATIONDollar Bills
    • DESCRIPTION$50 Currency Band
    • MANUFACTURERS PART NUMBER55026
    • MATERIAL(S)Kraft
    • PACKAGE QUANTITY1000
    • PAPER COLORWhite
    • PAPER TYPEKraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!