Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company SecurIT® Dimes Tubular Coin Cartridge 65071, $5 Dimes Capacity, 1000/Pk

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

PM Company SecurIT® Dimes Tubular Coin Cartridge 65071, $5 Dimes Capacity, 1000/Pk

Item #: WBB0150243

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.75 Save up to 4%
Qty Price
1 $26.95 ea.
2 $23.00 ea.
3+ $21.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PMC SecurIT Dimes Tubular Coin Cartridge, PMC65071, $5 Dimes Capacity, 1000/Pk

Tubular coin cartridges are color-coded to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, coin cartridges meet OEM specifications and are preformed and crimped at one end for easy coin filling.

Features

  • Sturdy
  • Pre-formed
  • Crimped
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY$5 Dimes
    • BRANDPM Company®
    • COLOR FINISHGreen Text
    • CONSTRUCTIONKraft Paper
    • DENOMINATIONDimes
    • DESCRIPTIONSecurIT Dimes Tubular Coin Cartridge
    • MANUFACTURERS PART NUMBER65071
    • MATERIAL(S)Kraft
    • PACKAGE QUANTITY1000
    • PAPER TYPEKraft
    • STYLEBox
    • TYPECoin Wrappers & Boxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!