Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company Self-Adhesive Color-Coded Currency Straps 55028 $200 in Dollar Bills Green, 1000/Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

PM Company Self-Adhesive Color-Coded Currency Straps 55028 $200 in Dollar Bills Green, 1000/Pack

Item #: WBB50252

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.20 Save up to 26%
Qty Price
1 $12.75 ea.
2 $8.60 ea.
3+ $4.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Color-Coded Kraft Currency Straps, Dollar Bill, $200, Self-Adhesive, 1000/Pack

Organize your cash in pre-counted bundles with premium Kraft stock bands. Convenient Quick-Stick adhesive simplifies cash strapping tasks. Manufactured and color-coded to ABA standards.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY$200 Dollars
    • BRANDPM Company®
    • COLOR FINISHGreen
    • DENOMINATION$1 Bills
    • DESCRIPTIONColor-Coded Kraft Currency Straps
    • MANUFACTURERS PART NUMBER55028
    • PACKAGE QUANTITY1000
    • PAPER COLORWhite
    • PAPER TYPEKraft
    • TYPECurrency Bands & Wrappers
    • CERTIFIED/APPROVEDColor-coded to meet ABA Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed