Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company Self-Adhesive Blank Currency Straps 55999 White, 1000 Bands/Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

PM Company Self-Adhesive Blank Currency Straps 55999 White, 1000 Bands/Pack

Item #: WBB50258

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.90 Save up to 41%
Qty Price
1 $12.75 ea.
2 $8.70 ea.
3+ $4.69 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

PM® Blank Kraft Currency Straps, Self-Adhesive, 1000/Pack

Premium, bright white Kraft stock crisply and cleanly organizes your cash in pre-counted bundles. Convenient Quick-Stick adhesive simplifies cash strapping tasks. Manufactured to ABA standards.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES1-1/2
    • CAPACITY--
    • BRANDPM Company®
    • COLOR FINISHWhite
    • DENOMINATIONBills
    • DESCRIPTIONBlank Kraft Currency Straps
    • MANUFACTURERS PART NUMBER55999
    • PACKAGE QUANTITY1000
    • PAPER COLORWhite
    • PAPER TYPEKraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!