Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® CO-1000 1 Row Electric Coin Sorter, 240 Coins/Min, 300 Coin Hopper
See all 11 items in product family

Royal Sovereign® CO-1000 1 Row Electric Coin Sorter, 240 Coins/Min, 300 Coin Hopper

Item #: WB256566

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
COIN SORTERS
1 Row Electric Coin Sorter
Coin sorters help quickly and accurately count change. Coin sorters easily sort quarters, nickels, dimes and penny coins into wrappers to help save you time and effort. Internal anti-jamming system allows you to sort up to 300 coins in the hopper at one time. Ideal for home and small business use. Lightweight, portable use with a built-in carry handle. Sorts up to 240 coins per minute. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES6-3/4
    • DEPTH INCHES10-3/4
    • HEIGHT INCHES8-1/2
    • BRANDRoyal Sovereign®
    • COLOR FINISHGray
    • DESCRIPTION1 Row Electric Coin Sorter
    • HOPPER CAPACITY300
    • MANUFACTURERS PART NUMBERCO-1000
    • MOTOR TYPEA/C synchronous
    • PACKAGE QUANTITY1
    • ROWS PER DENOMINATION1
    • SPEED240 Coins/Min
    • TYPECoin Sorter
    • VOLTAGE120/60Hz
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellent

Your review: Excellent

Is this review helpful?

Excellent

Your review: Excellent

Is this review helpful?

1 Row Electric Coin Sorter

Your review: Saves time counting and sorting!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed