Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Money Counter RBC-2100 UV, MG, IR Counterfeit Detection And External Display

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Royal Sovereign® Money Counter RBC-2100 UV, MG, IR Counterfeit Detection And External Display

Item #: WBB0383243

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $399.99 Save up to 33%
Price: $ 269.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign® Money Counter With UV, MG, IR Counterfeit Detection And External Display 

The Royal Sovereign RBC-2100 offers a sleek, back-loading design with reliable bill counting, counterfeit detection, and external display system.  Counts bills at 1000 bills per minute with the added protection of Ultraviolet (UV), Magnetic (MG), and Infrared (IR) counterfeit detection.  The RBC-2100 also comes with batch and add mode, making it easier to band, transport, organize, and store your cash.

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES9-1/2
    • BRANDRoyal Sovereign®
    • COLOR FINISHBlack
    • COUNTERFEIT DETECTION TECHNOLOGYUV, MG, and IR
    • DESCRIPTIONBill Counter with UV, MG, and IR
    • HOPPER CAPACITY200
    • MANUFACTURERS PART NUMBERRBC-2100
    • PACKAGE QUANTITY1
    • SPEED1000 Bills/Min
    • VOLTAGE110
    • LIMITED WARRANTY3 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent equipment

Pros: Works as expected, detects bills and runs smoothly.

Cons: None yet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!