Small Electronic Drawer Safe 3211-32 - 11-7/8"W x 4-3/4"D x 8-3/4"H, Platinum
See all 4 items in product family

Small Electronic Drawer Safe 3211-32 - 11-7/8"W x 4-3/4"D x 8-3/4"H, Platinum

Item #: WBB195670

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $123.79 Save up to 45%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Small Electronic Drawer Safe - Platinum

This Small Electronic Drawer Safe can easily be placed in a drawer or mounted to a wall. The door is heavy-duty 11 gauge steel construction and the body is heavy-duty 14 gauge steel construction. Electronic keypad access code makes this Small Electronic Drawer Safe extremely secure. Grey carpet with pressure sensitive adhesive lines the inside. Faceplate removes to reveal a backup key lock in case of battery failure; two keys included. Mounting hardware included. Four AA batteries included. Platinum finish. 11-7/8"Wx4-3/4"Dx8-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES11-7/8
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES8-3/4
    • INSIDE WIDTH INCHES11-5/8
    • INSIDE DEPTH INCHES3-1/8
    • INSIDE HEIGHT INCHES8-1/2
    • WIDTH INCHES RANGE11" to 15"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE0" to 10"
    • CAPACITY CUBIC FEET0.18
    • ASSEMBLYAssembled
    • BRANDBuddy Products
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • DESCRIPTIONSmall Electronic Drawer Safe
    • LOCK TYPEElectronic Keypad Lock & Keyed Lock
    • LOCK TYPE FAMILYElectronic Keypad Lock & Keyed Lock
    • MANUFACTURERS PART NUMBER3211-32
    • WEIGHT LBS13.5
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

FANTASTIC

Your review: Everyone should have one of these in their nightstand drawer.

Pros: This box exceeded my expectations!! It's just what I was looking for.

Cons: None!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!