Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Furniture Classics 725 Wood Curio Gun Combination Storage Cabinet, 10 Long Guns

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

American Furniture Classics 725 Wood Curio Gun Combination Storage Cabinet, 10 Long Guns

Item #: WBB974283

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $218.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
American Furniture Classics 725 Wood Curio Gun Combination Storage Cabinet, 10 Long Guns

This 10-gun cabinet is made of rich medium brown finished hardwoods and wood veneers for long-lasting style. The cabinet provides a real touch of class you can add to your den or study. It is fully-locking so you can keep your collection secure at all times. The curio display includes 3 adjustable shelves and hidden storage is available behind the door. It features felt-lined barrel rest and butt plate. Ships unassembled.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES11
    • HEIGHT INCHES63
    • WIDTH INCHES RANGE31" to 35"
    • DEPTH INCHES RANGE11" to 15"
    • HEIGHT INCHES RANGE61" to 65"
    • CAPACITYUp to 10 Guns
    • GUN CAPACITY RANGE11 to 15
    • CAPACITY CUBIC FEET5.51
    • ADJUSTABLE SHELVES3
    • ASSEMBLYUnassembled
    • BRANDAmerican Furniture Classics
    • COLOR FAMILYBrown
    • COLOR FINISHMedium Brown
    • CONSTRUCTIONSolid Wood and Wood Veneers
    • DOOR QUANTITY1
    • LOCK TYPEKeyed Lock, Keyed Alike
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBER725
    • PACKAGE QUANTITY1
    • STYLECurio Gun Cabinet
    • TYPEGun Storage Cabinet
    • WEIGHT LBS98
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:64