Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® KE1502-120 Hercules Key Cabinet, Electronic Lock, 14-3/4"W x 2-1/2"D x 17"H, 120 Keys

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

FireKing® KE1502-120 Hercules Key Cabinet, Electronic Lock, 14-3/4"W x 2-1/2"D x 17"H, 120 Keys

Item #: WBB1596154

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $185.95 Save up to 47%
Price: $ 98.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FireKing® KE1502-120 Hercules Key Cabinet, Electronic Lock, 14-3/4"W x 2-1/2"D x 17"H, 120 Keys

New Hercules Key cabinets with electronic locking devices add higher security at an affordable price. Welded heavy gauge steel with full piano hinges. Numbered white key tags with chrome plated steel hooks.  Key Control Chart included to record lock and/or key location for better organization. A supply of yellow key loaned tags are included to identify your current users of secured keys. The Electronic Locks provide up to 8 number key pad codes for enhanced security. Easy open lock and door handle. Alarm after 3 wrong entries and automatic lock out. 2 manual override keys for emergency opening. Low battery indicator. Batteries included.
  • 120 Key tag slots
  • Electronic Locks
  • heavy gauge steel
  • Silver Vein Color
  • Key tags included
  • Out Key control tag
  • Key control chart


Product Specifications

    • WIDTH INCHES14-3/4
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES17
    • INSIDE WIDTH INCHES14-3/4
    • INSIDE DEPTH INCHES2-1/2
    • INSIDE HEIGHT INCHES17
    • CAPACITY CUBIC FEET0.36
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHSilver Vein
    • CONSTRUCTIONSteel
    • KEY CAPACITY120
    • LOCK TYPEElectronic Lock
    • MANUFACTURERS PART NUMBERKE1502-120
    • PACKAGE QUANTITY1
    • SERIESHercules
    • WEIGHT LBS8.2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great product

Your review: I was impressed with the sturdiness of this box. Great product.

Is this review helpful?

What a bargain!

Your review: When I purchased this for one of our locations, I didn't know what to expect. However, when I opened the box, it was sturdy, durable, and worth every penny and then some.

Pros: none

Cons: Sturdy Durable Heavy weight Code protected

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

How long does the unit lock out after 3 incorrect tries.

Question Asked By: Gavin , September 21, 2017

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed