Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Slotted Rack Key Tags with Snap-Hook 5313231BA06 - Numbered 101-120, White
See all 24 items in product family

MMF Slotted Rack Key Tags with Snap-Hook 5313231BA06 - Numbered 101-120, White

Item #: WBB383299

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.05 Save up to 41%
Price: $ 7.10
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries™ Slotted Rack White Key Tags 101-120

Available in plain, numbered, white or assorted colors. MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The color assortment 20-pack includes five red tags, five yellow tags, five green tags, and five blue tags; these are sold in both a sealed bag and a clamshell container pack. White color only sold separately. Quality key tags from MMF Industries.
  • 1-1/4" H plastic key tags with write-on surface and nickel-plated snap hook
  • Available in numbered or non-numbered key tags
  • Available in all white or multi-colored assortments
  • 20-pack in sealed bag or clamshell retail pack
  • Dimensions: 1-1/4"H
  • Color(s):
  • 20-Pack White
  • Assorted: Five Red Tags, Five Yellow Tags, Five Green Tags, and Five Blue Tags


Product Specifications

    • HEIGHT INCHES1-1/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHWhite
    • CONSTRUCTIONNickel-Plated Plastic
    • MANUFACTURERS PART NUMBER5313231BA06
    • PACKAGE QUANTITY1 Pack of 20 Tags
    • STYLEResealable Bag
    • TYPENumbered 101-120
    • WEIGHT LBS0.150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed