Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Snap-Hook Oval Key Tags 5313260BE06 - Tags 181-200, White
See all 32 items in product family

MMF Snap-Hook Oval Key Tags 5313260BE06 - Tags 181-200, White

Item #: WBB383471

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $9.45 Save up to 41%
Price: $ 5.60
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries™ Snap-Hook White Oval Key Tags 181-200

Never lose track of your keys again. MMF Industries Snap Hook Oval Key Tags are perfect for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags with write-on surface are attached to chrome-plated key holders and are designed to work with the STEELMASTER Dupli-Key System which utilizes two different set of numbered key tags and makes managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to these white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240.Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to chrome-plated key holders
  • Designed for use with the Dupli-Key System
  • Dimensions: 1-1/4"H
  • Color(s): White


Product Specifications

    • HEIGHT INCHES1-1/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER5313260BE06
    • PACKAGE QUANTITY1 Pack of 20 Tags
    • TYPENumbered 181-200
    • WEIGHT LBS0.060

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Missing Item

Your review: We received two 196 key tags and no 194 key tag. Please send the 194 key tag immediateley. thanks, Marline *** Global Comment: We are contacting the vendor to send the missing #194 key tag. Thanks. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!