Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Dupli Key#174; 50 Key Cabinet 2016050S01 Simplex Lock, Sand
See all 49 items in product family

MMF STEELMASTER® Dupli Key#174; 50 Key Cabinet 2016050S01 Simplex Lock, Sand

Item #: WBB383443

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $447.05 Save up to 45%
Price: $ 246.95
Product Information
Customer Review
Product Q&A
Accessories
Simplex® Lock 50-Key Cabinet Gray

Simplex® Lock Push-button lock provides ultimate security with 2,200 different possible combinations by engaging all five buttons individually or together in a pre-set order. The combination may be easily changed to maintain security.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES20-1/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • KEY CAPACITY50
    • LOCK TYPESimplex Lock
    • MANUFACTURERS PART NUMBER2016050S01
    • PACKAGE QUANTITY1
    • WEIGHT LBS19.650

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great item!

Your review: Great item! Perfect for small operational requirements.

Pros: Simplex Lock capability.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!