Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand
See all 4 items in product family

MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand

Item #: WBB383315

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $18.30 Save up to 44%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 20-Key Rack Sand

20-key rack for storing keys. Great for officesthe 20-Key Wall Mount Rack is made of a sturdy, yet lightweight, welded steel and comes with 20 white numbered key tags and 20 yellow "Out Keys". The "Out Keys can be placed in the slot when keys are loaned. The white key tags fit snugly and securely into the key rack slots, ensuring the keys will not fall out. The key tags have nickel-plated snap hooks; screws are included for easy mounting. Key Storage Rack with the quality STEELMASTER name.
  • Molded plastic rack with adhesive mounting pads
  • Includes 20 white key tags and 20 yellow "Out Key" tags
  • Additional key tags are available and can be ordered separately
  • Dimensions: 13-3/4H x 2-1/4D Inch
  • Color(s) Sand
  • Made in the USA
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES13-3/4
    • DEPTH INCHES--
    • HEIGHT INCHES2-1/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • KEY CAPACITY20
    • MANUFACTURERS PART NUMBER201302003
    • PACKAGE QUANTITY1 Rack, 20 Key Tags
    • WEIGHT LBS0.750

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

key rack

We were very pleased with quality of this product. We received it in good time. I would recommend this to others.

See more favorable reviews

The most critical review

  • Customer Rating

Nice

These are nice, it would be really nice if they would fit over each other, tried either way and they won't snap over each other flat.

See more critical reviews

Sort by: 
1 ...

7 Results

Nice

Your review: These are nice, it would be really nice if they would fit over each other, tried either way and they won't snap over each other flat.

Is this review helpful?

Handy Key Rack

Your review: The only problem was that my husband felt the screws were too short for using in dry wall. There were no directions, so husband paid no attention to using in numeric order and without having seen it online he had no idea how to position it til I showed him. Spare keys are now organized and I know which goes to which farm equipment if he is not around.

Is this review helpful?

key rack

Your review: We were very pleased with quality of this product. We received it in good time. I would recommend this to others.

Is this review helpful?

Key Holders

Your review: These are great, when the need arises and you have more keys, you can just add a additional key strip. We keep ordering and adding more strips as needed!

Is this review helpful?

IDEAL FOR BUSINESS!

Your review: FINALLY FOUND THIS KEY RACK WITH ACCOMPANYING KEY CHAINS. INCREDIBLY HELPFUL FOR OUR PLUMBING BUSINESS. HELPS KEEP KEYS ORGANIZED AND EASY TO LOCATE! GREAT PRODUCT

Is this review helpful?

Key organizer

Your review: A hard product to find and at a good price

Is this review helpful?

Ideal product for my needs.

Your review: With 2 rental units on this property, I needed a good way to keep the keys cataloged and controlled. This key rack is ideal for that task. I am able to track the spare keys and control who has access to them.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!