Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 28-Key Steel Security Cabinet 201202889 with Combo Lock, Putty

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

MMF STEELMASTER® 28-Key Steel Security Cabinet 201202889 with Combo Lock, Putty

Item #: WBB383344

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $69.70 Save up to 50%
Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEELMASTER® 28-Key Steel Security Cabinet, Putty

Combination locking key cabinet. No fumbling for keys to the security cabinet, the 28-Key Steel Security Cabinet from STEELMASTER, opens with a combination lock. Made of durable heavy-gauge steel, with a chip and scratch resistant finish, the 28-Key Security Key Cabinet features a full piano-length hinge opens fully to view all keys. Users can hang keys with or without key tags; multiple keys can also be hung from a key ring. Predrilled holes and mounting hardware make for easy installation. Cabinet can be purchased in black or putty to match your decor. Comes equipped with 28 hooks, white oval tags with clips and labels. Key Cabinet with the quality STEELMASTER name
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish and combination lock
  • Features door handle and combination lock
  • Comes with 28 hooks, white oval tags with clips and labels
  • Full piano-length hinge
  • Dimensions: 7-3/4W x 11-1/2H x 3-1/4D Inch
  • Color(s): Putty and Black
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES7-3/4
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES11-1/2
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • KEY CAPACITY28
    • LOCK TYPECombination Lock
    • MANUFACTURERS PART NUMBER201202889
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.350
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Sturdy/Secure Cabinet

Your review: Please with this product. I find this product to be as described. Study and just what we were looking for.

Is this review helpful?

Just what the Doctor ordered

Your review: Perfect size for securing the keys used on the medical cart. Very secure and easy to use.

Pros: Very accessable combo lock and the perfect size for the number of keys to be secured. Fairly priced

Cons: none

Is this review helpful?

not bad

Your review: not the most heavy duty, but it does secure the keys and gets them all in one place. The lock mechanism could probably be forced open rather easily, but it does keep the keys contained.

Is this review helpful?

no more hassle with keys

Your review: We purchased this to handle our vehicle keys. I love that is has a combination lock instead of having multiple keys to give out, or having to unlock it myself.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed