Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 9-Hook Decorative Key Rack 201400900 Putty
See all 3 items in product family

MMF STEELMASTER® 9-Hook Decorative Key Rack 201400900 Putty

Item #: WBB383372

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7.90 Save up to 43%
Price: $ 4.50
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 9-Hook Decorative Key Rack Putty

Decorative key design with nine sturdy key hooks. Keep your keys accessible and organized. Perfect for storing car, boat, snowmobile, motorcycle, or office keys, the 9-Hook Key Rack comes in a unique key design. The steel rack has 9 sturdy key hooks that accommodate any key ring or tag. Equipped with screws and adhesive tape, this Key Rack can be easily attached to walls or doors. Constructed of heavy gauge steel, the 9-Hook Decorative Key Rack is coated with a scratch and chip-resistant putty-colored coating. Key Storage Rack with the quality STEELMASTER name.
  • Heavy gauge steel with 9 sturdy key hooks in shaped like a key
  • Coated with a scratch and chip-resistant finish
  • Equipped with screws and adhesive tape
  • Key tags are available and can be ordered separately
  • Dimensions: 8H x 3D Inch
  • Color(s) Putty
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES--
    • HEIGHT INCHES3
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • KEY CAPACITY9
    • MANUFACTURERS PART NUMBER201400900
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.150

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

FITS OUR PURPOSE

Your review: All of our techs have these mounted on the side of their tool boxes, works great. Perfect size for individual use.

Pros: Metal, perfect size, easy to hang

Cons: none

Is this review helpful?

Key Rack

Your review: Product received as description indicated.

Pros: Sturdy metal construction

Cons: Would have liked spacing between key hooks to be a little farther apart, but still functional.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed