MMF STEELMASTER® Emergency Key Box 201900007 Keyed Differently Red
See all 8 items in product family

MMF STEELMASTER® Emergency Key Box 201900007 Keyed Differently Red

Item #: WBB383393

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.20 Save up to 43%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Emergency Key Box, Keyed Differently

Safe-lock keys for emergencies. Keep emergency keys safe and accessible. This bright red box can be spotted easily in an emergency situation. The keys can be obtained by breaking the glass with the attached hammer. Constructed of heavy gauge steel, this locking box can be accessed with a key by personnel for non-emergencies. Ideal for securing keys for locked access doors, storerooms with emergency equipment or anywhere that emergency key access is needed, the Emergency Key Box comes with pre-drilled holes and hardware for easy wall mounting; the box is available with two locking optionskeyed differently or keyed alike. Replacement glass for the box can be purchased separately. Security Box with the quality STEELMASTER name.
  • Steel construction coated with a red chip-resistant finish
  • Hammer attached to break glass front
  • Glass can be replaced
  • Equipped with pre-drilled holes and mounting hardware
  • Door lock with disc tumbler door lockkeyed alike or keyed differently; two keys come standard
  • Dimensions: 6-3/4W X 6-7/8H X 2D Inch
  • Color(s) Red
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES6-1/4
    • DEPTH INCHES2
    • HEIGHT INCHES6-7/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • KEY CAPACITY1
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER201900007
    • PACKAGE QUANTITY1
    • TYPEKeyed Differently
    • WEIGHT LBS1.800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!