Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Unitag™ 30 Key Cabinet 2019030M03 Master Lock Sand
See all 71 items in product family

MMF STEELMASTER® Unitag™ 30 Key Cabinet 2019030M03 Master Lock Sand

Item #: WBB383371

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.35 Save up to 44%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Unitag 30 Key Cabinet Master Lock Sand

Most thorough system to organize keys. Choose the key cabinet that meets your needs. The STEELMASTER Unitag Key Cabinets are available in models designed to hold 10, 30, 40, 60, 80, 110, 160, 200, 240, 320, 400, 500 or 715 keys. Perfect for offices, rental management companies, and truck and auto rental companies, the STEELMASTER UniTag Key Cabinet will keep track of your `loaner' keys and organize your business. Simply attach keys to the numbered key tags and file on the key racks slots, when a key is loaned an "Out Key" control tag recording the key number, key recipient and date is filled out and placed in the same spot as the loaned key, for additional accountability a record chart can also be filled out. Made of durable heavy-gauge steel, with a chip and scratch resistant pearl finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A door-mounted single-key lock secures the cabinet; predrilled holes and mounting hardware make for easy installation. Key cabinet is available in sand and can be purchased with master-keyed, keyed alike, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Heavy duty, steel construction coated with chip and scratch resistant finish
  • Full piano-length hinge
  • Single Key Lock with two keys also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions: 30-Key Capacity: 8W x 12-1/8H x 2-5/8D
  • Made in the USA
  • 20% Recycled Content


Product Specifications

    • WIDTH INCHES12 1/8
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES12-1/8
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • KEY CAPACITY30
    • MANUFACTURERS PART NUMBER2019030M03
    • PACKAGE QUANTITY1
    • TYPEMaster Lock
    • WEIGHT LBS3.850

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!