Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On Full-Length In-Wall Steel Cabinet IWC-55 - Keyed Lock 15-7/8"W x 3-7/8"D x 54-3/4"H Beige

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Stack-On Full-Length In-Wall Steel Cabinet IWC-55 - Keyed Lock 15-7/8"W x 3-7/8"D x 54-3/4"H Beige

Item #: WBB2186605

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stack-On Full-Length In-Wall Steel Cabinet IWC-55 - Keyed Lock 15-7/8"W x 3-7/8"D x 54-3/4"H Beige

This is a California-approved Firearm Safety Device that meets the requirements of Penal Code section 23655 and the regulations issued thereunder. 3-point locking system with double-bitted, key coded lock provides greater security. Holds 2 Rifles or Shotguns up to 52" Tall, or can be Converted to Hold Valuables. Includes a removable tray that can be used when storing rifles and 3 removable steel shelves for all storage. Foam padded bottom. This cabinet has pre-drilled holes for mounting into the wall between studs-built for standard 16" on center stud walls. Shelves and bottom are foam padded. Available in Beige Gloss Paint Finish. Not recommended for storing CD's or other electronic storage devices. Fastening hardware is included with each safe.

Product Specifications

    • WIDTH INCHES15-7/8
    • DEPTH INCHES3-7/8
    • HEIGHT INCHES54-3/4
    • INSIDE WIDTH INCHES14
    • INSIDE DEPTH INCHES3
    • INSIDE HEIGHT INCHES53
    • CAPACITY CUBIC FEET--
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBERIWC-55
    • OPENINGS1
    • SERIESIn-Wall Security Cabinets
    • WEIGHT LBS33
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!