Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Activity Tables

128 Results
View All Type
View All Shape
View All Brand
View All Top Material
View All Top Color Family
View All Width
View All Height
View All Price
128 Results
Compare
BESTSELLER
1
1
$335.95
Ships Same Day

Height

22-1/4 to 37-1/4 in

Width

30 in

Length

72 in

Top Color Family

Black

Compare
1
1
$275.95
Ships in 7 Business Days

Height

19 - 29 in

Width

30 in

Length

60 in

Top Color Family

White

Compare
1
1
$269.95
Ships Same Day

Height

22-1/4 to 37-1/4 in

Width

30 in

Length

48 in

Top Color Family

Black

Compare
1
1
$549.00
Ships in 15 Business Days

Height

22-1/2 to 37-1/2 in

Width

42 in

Length

60 in

Top Color Family

Gray

Compare
BESTSELLER
1
1
$235.95
Ships in 7 Business Days

Height

19 - 29 in

Width

30 in

Length

60 in

Top Color Family

Maple

Compare
1
1
$409.95
Ships in 7 Business Days

Height

19 - 29 in

Width

36 in

Length

72 in

Top Color Family

Blue

Compare
1
1
$209.95
Ships in 10 Business Days

Height

22 - 30 in

Width

24 in

Length

36 in

Top Color Family

Gray

Compare
1
1
$259.95
Ships Same Day

Height

22.25 - 37.25 in

Width

48 in

Length

24 in

Top Color Family

Charcoal

Stainless Steel Work Tables: Here’s What You Need To Know
November 29, 2023
Stainless Steel Work Tables: Here’s What You Need To Know
Discover durable stainless steel work tables and steel options at great prices. Ideal for commercial use. Explore our range now!
Compare
1
1
$389.95
Ships in 15 Business Days

Height

29-1/2 in

Width

30 in

Length

72 in

Top Color Family

Gray

Compare
1
1
$299.95
Ships Same Day

Height

22.25 - 37.25 in

Width

60 in

Length

24 in

Top Color Family

Walnut

Compare
6
6
Minimum purchase quantity is 6
$339.95
Ships in 21 Business Days

Height

22 to 30 in

Width

36 in

Length

72 in

Top Color Family

Walnut

Compare
6
6
Minimum purchase quantity is 6
$359.95
Ships in 14 Business Days

Height

26-1/2 - 35-1/2 in

Width

48 in

Length

48 in

Top Color Family

White

Compare
1
1
$869.00
Ships in 30 Business Days

Height

29 in

Length

72 in

Top Color Family

Oak

Shape

Rectangle

Compare
1
1
$235.95
Ships in 60 Business Days

Height

17 - 25 in

Width

24 in

Length

48 in

Top Color Family

Gray

Compare
1
1
$469.95
Ships in 12 Business Days

Height

24 - 31 in

Width

48 in

Length

72 in

Top Color Family

Oak

Compare
1
1
$299.95
Ships Same Day

Height

22-1/4 to 37-1/4 in

Width

24 in

Length

72 in

Top Color Family

Black

Compare
1
1
$849.00
Ships in 50 Business Days

Height

22-1/4 - 37-1/4 in

Top Color Family

Butcherblock

Shape

Rectangle

Leg Type

Height Adjustable

Compare
1
1
$769.00
Ships in 30 Business Days

Height

29 in

Length

60 in

Top Color Family

Oak

Shape

Rectangle

Compare
1
1
$385.95
Ships in 7 Business Days

Height

19 - 29 in

Width

60 in

Length

60 in

Top Color Family

Blue

Compare
1
1
$349.95
Ships in 7 Business Days

Height

19 - 29 in

Width

36 in

Length

72 in

Top Color Family

White

Compare
6
6
Minimum purchase quantity is 6
$1,099.00
Ships in 10 Business Days

Height

30 in

Width

72 in

Length

42 in

Compare
1
1
$399.95
Ships in 12 Business Days

Height

29 in

Top Color Family

Walnut

Shape

Rectangle

Compare
6
6
Minimum purchase quantity is 6
$359.95
Ships in 6 Business Days

Height

22 to 30 in

Width

36 in

Length

72 in

Top Color Family

Gray

Compare
6
6
Minimum purchase quantity is 6
$299.95
Ships in 14 Business Days

Height

29-1/2 in

Width

20 in

Length

40 in

Top Color Family

Walnut

Compare
6
6
Minimum purchase quantity is 6
$325.95
Ships in 14 Business Days

Height

15 - 24-1/2 in

Width

48 in

Length

48 in

Top Color Family

White

Compare
1
1
$209.95
Ships in 5 Business Days

Height

29 in

Width

30 in

Length

60 in

Top Color Family

Black

Compare
BESTSELLER
1
1
$799.00
Ships in 7 Business Days

Height

22-1/4 - 37-1/4 in

Width

30 in

Length

72 in

Top Color Family

Maple

Compare
1
1
$239.95
Ships in 12 Business Days

Height

15 - 24 in

Width

24 in

Length

36 in

Top Color Family

Maple

Compare
1
1
$615.00
Ships in 2 Business Days

Height

29 in

Width

24 in

Length

60 in

Top Color Family

White

Compare
6
6
Minimum purchase quantity is 6
$229.95
Ships in 11 Business Days

Height

20-1/2 - 29-1/2 in

Width

24 in

Length

36 in

Top Color Family

White

Compare
BESTSELLER
1
1
$325.95
Ships Same Day

Height

22-1/4 to 37-1/4 in

Width

30 in

Length

60 in

Top Color Family

Black

Compare
1
1
$799.00
Ships in 7 Business Days

Height

30 in

Width

30 in

Length

72 in

Top Color Family

Maple

Compare
1
1
$855.00
Ships in 6 Business Days

Height

22-1/4 - 37-1/4 in

Top Color Family

Butcherblock

Shape

Rectangle

Leg Type

Height Adjustable

Compare
1
1
$409.95
Ships in 7 Business Days

Height

19 - 29 in

Width

36 in

Length

72 in

Top Color Family

Maple

Compare
1
1
$235.95
Ships in 12 Business Days

Height

15 - 24 in

Width

24 in

Length

36 in

Top Color Family

Oak

Compare
1
1
$359.95
Ships in 12 Business Days

Height

24 - 31 in

Width

48 in

Length

48 in

Top Color Family

Gray

Compare
1
1
$339.95
Ships in 12 Business Days

Height

24 - 31 in

Width

48 in

Length

48 in

Top Color Family

Gray

Compare
1
1
$429.95
Ships in 12 Business Days

Height

24 - 31 in

Width

72 in

Length

30 in

Top Color Family

Oak

Compare
1
1
$105.95
Ships in 2 Business Days

Height

14-1/2 - 23-3/4 in

Width

24 in

Length

24 in

Top Color Family

Green

Compare
1
1
$299.95
Ships within 1 Business Day

Height

27-1/2 to 42 in

Width

31-1/2 in

Length

31-1/2 in

Top Color Family

Natural

Compare
1
1
$97.95
Ships in 2 Business Days

Height

14-1/2 - 23-3/4 in

Width

24 in

Length

24 in

Top Color Family

Blue