Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Service Tools, Parts and Accessories


(326 Items)
Sub Category
Installation & Maintenance Tools (139)
Remove
Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14"
Remove

      Items
Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14" Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14"


Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14"
Email This Page Printer Friendly Version
Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB473297
Price: $3.50 ea.
(Sold in pkg of 12, $42.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Frost King Unbreakable Heat & Air Deflector, 10" Extends to 14"

Heavy duty clear plastic deflector fastens securely with magnetic hold to register and directs warm air down for improved heating in winter and cool air up for improved cooling in summer. 10" deflector extends to fit up to 14" register.

Product Specifications
BRAND Frost King
WIDTH INCHES 10 - 14
DESCRIPTION Unbreakable Heat & Air Deflector


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Solderlene

Solderlene

From $8.80
More Info
Add to Cart
Supco Tube Piercing Pliers

Supco Tube Piercing Pliers

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)