Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Arlington 10' x 12'

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Arrow Shed Arlington 10' x 12'

Item #: WBB457147

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $697.50 Save up to 26%
Price: $517.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Arlington 10' x 12'

Attractive, high gable styled roof and a 62 wall height make the Arlington a perfect place to store lawn tools, garden equipment and other seasonal items. A baked-on polyester enamel finish assures a quality storage solution year after year. Low cost storage solution. Durable baked on polyester enamel finish. Easy to assemble. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHEggshell
    • FOUNDATION WIDTH FEET10' 1"
    • FOUNDATION DEPTH FEET11' 11-1/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET686
    • CAPACITY SQUARE FEET115
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS4' 7-1/2" x 5'
    • INSIDE DEPTH FEET11' 8-1/2"
    • INSIDE WIDTH FEET9' 10-1/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERAR1012
    • NOMINAL DEPTH12'
    • NOMINAL WIDTH10'
    • INSIDE PEAK HEIGHT FEET6' 8-1/8"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 2"
    • STYLEArlington
    • WEIGHT LBS253

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:25