Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Brentwood 5' x 4'

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Arrow Shed Brentwood 5' x 4'

Item #: WBB457149

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $321.25 Save up to 19%
Price: $ 258.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Brentwood 5' x 4'

The compact Brentwood provides convenient storage in narrow, hard-to-fit locations. There's 93 cubic feet of storage for lawn equipment, pool accessories and Other items from sports equipment to bicycles. The compact 5'x4' size gives you easy access to stored items in convenient locations. Lowest cost storage solution. Easy to assemble. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHTaupe Roof / Eggshell Walls
    • FOUNDATION WIDTH FEET4' 9"
    • FOUNDATION DEPTH FEET3' 9-7/8"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET93
    • CAPACITY SQUARE FEET16
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS1' 10-1/4" x 5' 5"
    • INSIDE DEPTH FEET3' 7-1/8"
    • INSIDE WIDTH FEET4' 6-1/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERBW54
    • NOMINAL DEPTH4'
    • NOMINAL WIDTH5'
    • INSIDE PEAK HEIGHT FEET5' 9-1/2"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 7"
    • STYLEBrentwood
    • WEIGHT LBS79

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good shed for a good price.

Your review: Since I had a limited space (width and height) this was the only shed that would fit. It went together easily and seems like it will last.

Pros: Clear instructions, screws and holes all lined up.

Cons: There was no floor or easy way to anchor the shed - it must be purchased separately.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed