Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Garden Shed 8' x 3'

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Arrow Shed Garden Shed 8' x 3'

Item #: WBB457164

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 443.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Garden Shed 8' x 3'

Easy to fit 8' by 3' size includes steel floor frame. Perfect for plywood floor finish (not included).Four large shelves and handy tool hanger rack. Swing open core backed doors. Position against any wall or as a self-standing unit. Locking handle for storage security. Includes free floor frame kit, shelving on both sides, and a tool hanging kit. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHEggshell
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET122
    • CAPACITY SQUARE FEET23
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS4' 2-1/4" x 5' 4-7/16"
    • EXTRA FEATURESFloor Frame Kit,(2) Shelves, (1) Tool Handing Kit
    • INSIDE DEPTH FEET2' 11-3/16"
    • INSIDE WIDTH FEET7' 10-1/8"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERGS83
    • NOMINAL DEPTH3'
    • NOMINAL WIDTH8'
    • INSIDE PEAK HEIGHT FEET5' 4-7/16"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 2
    • STYLEGarden Shed
    • WEIGHT LBS140

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Arrow Garden Shed, replacement for an old one

Your review: I had an older version of an Arrow Garden Shed for nearly 13 years and was very satisfied with it. The old one is still serving well but it got a little bit rusty here and there. It never leaked and served me well. The recent purchase is just an appearance upgrade. Thanks, well made.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed