Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Woodlake 6' x 5'

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Arrow Shed Woodlake 6' x 5'

Item #: WBB457104

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $402.50 Save up to 19%
Price: $324.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Woodlake 6' x 5'

Get the realistic look of wood-grain, maintenance free. Available in three sizes, the Woodlake offers easy-to-assemble storage solutions for every backyard storage need. Easy do-it-yourself assembly. All Arrow storage buildings with Woodgrain finishes are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHCoffee Roof / Wood Grain Walls
    • FOUNDATION WIDTH FEET6' 2"
    • FOUNDATION DEPTH FEET4' 9"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET147
    • CAPACITY SQUARE FEET27
    • CONSTRUCTIONSteel / Wood-Like Finish
    • DOOR DIMENSIONS2' 8" x 5'
    • INSIDE DEPTH FEET4' 6-1/4"
    • INSIDE WIDTH FEET5' 11-1/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERWL65
    • NOMINAL DEPTH5'
    • NOMINAL WIDTH6'
    • INSIDE PEAK HEIGHT FEET5' 8-5/8"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 2"
    • STYLEWoodlake
    • WEIGHT LBS102

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26