Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Yardsaver 4' x 10'

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Arrow Shed Yardsaver 4' x 10'

Item #: WBB457120

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $536.25 Save up to 11%
Price: $478.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Yardsaver 4' x 10'

An innovation in compact, economical storage space solutions, the Yardsaver fits in and blends in like no other building can. The horizontal wood-grain embossed paneling is styled in a complementary eggshell that looks great leaning against any wall or in narrow, hard to fit areas. Yardsaver is the space saving answer to all kinds of storage problems from trash containers and bicycles to lawn equipment, firewood and more. Easy to assemble. Door can be placed on either side. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHEggshell
    • FOUNDATION WIDTH FEET4' 2-1/2"
    • FOUNDATION DEPTH FEET9' 8-3/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET227
    • CAPACITY SQUARE FEET38
    • CONSTRUCTIONElectro-Galvanized Steel Finish
    • DOOR DIMENSIONS3' 2-1/2" x 5'
    • INSIDE DEPTH FEET9' 6"
    • INSIDE WIDTH FEET3'11-3/4"
    • LIMITED WARRANTY12 Year
    • MANUFACTURERS PART NUMBERYS410
    • NOMINAL DEPTH10'
    • NOMINAL WIDTH4'
    • INSIDE PEAK HEIGHT FEET6' 9-1/4"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 2-1/2"
    • STYLEYardsaver
    • WEIGHT LBS168

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Would this be a good shed for a Road Glide Harley Davidson? We have a very small area on the side of the house. Can the door and door opening be made wider?

Question Asked By: Christine , Florida , January 16, 2015

+ View 1 Answer

Answer This Question

Would I be able to order the shed with a door on each end?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed