Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMax Large Metal Garage with Roll Up Door 12' x 20'
See all 3 items in product family

DuraMax Large Metal Garage with Roll Up Door 12' x 20'

Item #: WB269534

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,999.00
Product Information
Customer Review
Product Q&A
Accessories
DURAMAX LARGE METAL GARAGES WITH ROLL-UP DOOR
DuraMax large metal garages provide a convenient storage garage for homes without one. These large metal garages are great for parking your car or SUV and keeping it out of the rain or snow. Garages help you house personal, recreational and landscaping equipment to free up space in your home. Extra wide 99" single roll-up door is wide enough to drive in common SUVs. Made using thick steel walls with rib reinforced design for increased strength and dent resistance. Reinforced metal inserted columns offer strength and rigidity that can handle up to 20 lbs. per square foot of snow. Metal garages will not fade, rot or mildew like standard wood sheds. Foundation kit and hardware included. Easy assembly. Note: Check your local building ordinances & CCR's before purchase. 10 Year Limited Warranty.

Product Specifications

    • OUTSIDE WIDTH FEET12'2-7/16"
    • OUTSIDE DEPTH INCHES19'9-7/8"
    • OUTSIDE HEIGHT FEET8'5-6/8"
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • CAPACITY CUBIC FEET1719
    • CONSTRUCTIONMetal
    • DOOR DIMENSIONS8'3-3/16"x6'8-11/16"
    • LIMITED WARRANTY10 Year
    • NOMINAL DEPTH20
    • NOMINAL WIDTH12
    • OUTSIDE PEAK HEIGHT FEET8'6-1/2"
    • INSIDE PEAK HEIGHT FEET8'4-1/2"
    • OUTSIDE SIDEWALL HEIGHT FEET6'10-1/2"
    • WEIGHT LBS890

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this designed to be attached by screws to a concrete pad? I already have the pad. Does it come with predrilled holes in the frame and the screws?

Question Asked By: Roger , Seneca, SC , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:62