Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Utility Steel Storage Shed 60"W x 33.75"D x 75"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Outdoor Utility Steel Storage Shed 60"W x 33.75"D x 75"H

Item #: WB269977

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Steel Outdoor Utility Storage Shed Stores Gardening Tools, Sports Equipment And More.

Outdoor steel storage shed is made using maintenance-free and corrosion resistant zinc-plated finish 16 gauge steel panels. Steel shed includes a hinged door that is padlockable for security. Padlock hole size is 5/16" diameter. (padlock not included) Open bottom design, floor is not included. Slanted roof helps with rain run-off. Easy assembly. Installation instruction and hardware included.

Product Specifications

    • OUTSIDE WIDTH FEET5'
    • OUTSIDE DEPTH FEET2' 10"
    • OUTSIDE HEIGHT FEET6' 6"
    • COLOR FINISHSteel
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CAPACITY CUBIC FEET68
    • CONSTRUCTIONSteel
    • DESCRIPTIONUtility Shed
    • DOORS1
    • FLOOROpen Bottom (Floor not included)
    • MANUFACTURERS PART NUMBERSHED-5932
    • OPENINGS2' 3-1/2"W x 6'H
    • WEIGHT LBS88
    • # PEOPLE TO BUILD2
    • TIME TO BUILD2 Hours

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!