Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gable 20X24 Shelter, Jet Black Square Columns, Terratone Multi Rib Roof

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Gable 20X24 Shelter, Jet Black Square Columns, Terratone Multi Rib Roof

Item #: WBB481642

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,727.00
Product Information
Product Q&A
Accessories
Gable 20X24 Shelter, Jet Black Square Columns, Terratone Multi Rib Roof

The Gable Rectangular Pavilion with a multi rib, single tier roof provides a 20' x 24' covered area. The shelters square columns are 24 gauge, powder coated steel and are secured to a concrete subbase by stainless steel anchor bolts. The shelters features 2 additional columns for support. Check local codes for regulations on wind and snow loads.

UltraShelter™ manufactures high quality commercial grade outdoor shelter products and provides a durable, comfortable, and low maintenance covering for patrons and visitors. All shelters are customizable with many design upgrade options available. Call for details.

Documents are in PDF format

Product Specifications

    • OUTSIDE WIDTH FEET20'
    • OUTSIDE DEPTH FEET24'
    • ASSEMBLYUnassembled
    • BRANDUltraShelter
    • LIMITED WARRANTY10 Year
    • WEIGHT LBS3000
    • ROOF COLORTerratone
    • # OF COLUMNS4
    • COLUMN CONSTRUCTIONSteel
    • COLUMN STYLESquare
    • COLUMN COLORJet Black
    • ROOF FINISH24 Ga. Galvalume w/ Kynar Coating
    • HEIGHT FEET11' 10"
    • ROOF STYLEGable

Customers Who Viewed This Also Viewed