Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Buildings & Storage Sheds


(1,021 Items)
Sub Category
Gazebo & Pavilions (178)
Remove
Handy Home Products Floor Kit for San Marino 10'
Remove

      Items
Handy Home Products Floor Kit for San Marino 10' Handy Home Products Floor Kit for San Marino 10'


Handy Home Products Floor Kit for San Marino 10'
Handy Home Products Floor Kit for San Marino 10' Handy Home Products Floor Kit for San Marino 10'    
see additional photos
Handy Home Products Floor Kit for San Marino 10'
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB659349
List Price $1,413.00    Save 22%
Price: $1,100.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Handy Home Products Floor Kit for San Marino 10'

Floor kit to your 10 Ft. San Marino gazebo. Features select tight-knot cedar deck. Pressure-treated framing. Pre-drilled, factory sub-assembled floor panels. Everything is pre-cut, nothing to saw. Check your local code for regulations before placing your order. Includes Limited Warranty. 

Handy Homes Warranty
Product Specifications
HEIGHT INCHES 4-1/2
COLOR FINISH Stainable Brown Cedar
ASSEMBLY Unassembled
BRAND Handy Home Products
CONSTRUCTION Select Tight Knot Cedar W/Pressure Treated Wood Joists
FLOOR 2x4 Treated Joists W/ 1" Cedar Decking
LIMITED WARRANTY Limited Warranty
MANUFACTURERS PART NUMBER 19951-6
PACKAGE QUANTITY 1
WEIGHT LBS 336
WIDTH FEET 10
DEPTH FEET 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lawn Mower Cover

Lawn Mower Cover

From $24.95
select
Qty: Add to Cart
Villa Patio Table & Chair Set Cover - Medium, Round

Villa Patio Table & Chair Set Cover - Medium, Round

From $31.95
select
Qty: Add to Cart
Villa Cart BBQ Cover - Large

Villa Cart BBQ Cover - Large

From $20.50
select
Qty: Add to Cart
Terrazzo Stand Up Heater Cover

Terrazzo Stand Up Heater Cover

From $27.95
select
Qty: Add to Cart
Villa Patio Chair Cover - High Back

Villa Patio Chair Cover - High Back

From $16.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)