Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Buildings & Storage Sheds


(1,022 Items)
Sub Category
Gazebo & Pavilions (178)
Remove
Handy Home Products San Marino Gazebo, 12', Round
Remove

      Items
Handy Home Products San Marino Gazebo, 12', Round Handy Home Products San Marino Gazebo, 12', Round


Handy Home Products San Marino Gazebo, 12', Round
Gazebo Shown W/Optional Accessories
Handy Home Products San Marino Gazebo, 12', Round
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB659358
List Price $3,755.00    Save 40%
Price: $2,260.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Handy Home Products San Marino Gazebo, 12', Round

Expand the outdoors with this attractive and stylish gazebo. The San Marino is crafted from select tight-knot western cedar and includes a metal cap and wooden finial for a professional finished look. Decorative spindle styling. Curbside delivery only. Stain and shingles sold separately. Gazebo shown with optional 2nd tier roof, cupola, flower boxes and floor sold separately. Check your local code for regulations before placing your order. Includes Limited Warranty. 

Handy Homes Warranty
Product Specifications
OUTSIDE WIDTH FEET 13' 4"
OUTSIDE DEPTH FEET 13' 4"
COLOR FINISH Stainable Brown Cedar
ASSEMBLY Unassembled
BRAND Handy Home Products
CONSTRUCTION Select Tight Knot Cedar
DOOR DIMENSIONS 3' 3" x 6' 9"
LIMITED WARRANTY Limited Warranty
MANUFACTURERS PART NUMBER 19948-6
PACKAGE QUANTITY 1
OUTSIDE PEAK HEIGHT FEET 10' 4-13/16"
WEIGHT LBS 803
HEIGHT FEET 9' 10"
SERIES San Marino
# PEOPLE TO BUILD 2
TIME TO BUILD 2-3 Days


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Handy Home Products Cupola for San Marino 12'

Handy Home Products Cupola for San Marino 12'

From $176.95
select
Qty: Add to Cart
Handy Home Products Gazebo Bench/Table Kit

Handy Home Products Gazebo Bench/Table Kit

From $89.95
select
Qty: Add to Cart
Handy Home Products Floor Kit for San Marino 12'

Handy Home Products Floor Kit for San Marino 12'

From $1,592.00
select
Qty: Add to Cart
Handy Home Products Screens W/Door for San Marino 12'

Handy Home Products Screens W/Door for San Marino 12'

From $856.00
select
Qty: Add to Cart
Handy Home Products Two Tier Roof for San Marino 12'

Handy Home Products Two Tier Roof for San Marino 12'

From $647.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)