Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Buildings & Storage Sheds


(1,021 Items)
Sub Category
Sheds-Plastic (94)
Remove
2 Pack Vent Kit for Vinyl Sheds
Remove

      Items
2 Pack Vent Kit for Vinyl Sheds 2 Pack Vent Kit for Vinyl Sheds


2 Pack Vent Kit for Vinyl Sheds
2 Pack Vent Kit for Vinyl Sheds
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB269649
Price: $10.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The vent kit is a great way to get fresh air circulating in your shed. Your shed already carries a vent but for greater air circulation we recommend an additional vent kit. Each kit comes with 2 vents.
Product Specifications
WIDTH INCHES 8
COLOR FINISH Eggshell
ASSEMBLY Unassembled
BRAND DuraMax
CONSTRUCTION Vinyl
FOR SHED SIZE All Vinyl Sheds
LIMITED WARRANTY 15 Years
PACKAGE QUANTITY 2
TYPE Vent Kit
WEIGHT LBS 3
DEPTH INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Shelf Kit 12" x 36" Wide

Shelf Kit 12" x 36" Wide

From $50.95
select
Qty: Add to Cart
Shelf Kit 12" x 50" Wide

Shelf Kit 12" x 50" Wide

From $60.95
select
Qty: Add to Cart
Sliding Window Kit

Sliding Window Kit

From $80.95
select
Qty: Add to Cart
Sliding Window Kit

Sliding Window Kit

From $90.95
select
Qty: Add to Cart
Skylight for 10 x 8, 8 x 6 Sheds

Skylight for 10 x 8, 8 x 6 Sheds

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)