Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Vinyl Murryhill 12' x 10'

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Arrow Shed Vinyl Murryhill 12' x 10'

Item #: WBB457135

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,438.75 Save up to 13%
Price: $1,247.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Vinyl Murryhill 12' x 10'

For truly extra-large storage needs, the Vinyl Murryhill is your solution for organized storage. The unique roll-up, garage style door and gable roof blends with a durable vinyl coated exterior steel finish to give you maximum value for your storage dollar Includes a sliding side door for added access to stored items Use for storage or as a small workshop or hobby space. Premium vinyl-coated steel 5 times thicker than standard finishes. Easy to assemble. Features roll-up Garage style door and sliding side door. Arrow does NOT recommend using a Foundation Kit with this shed - It is recommended to Install On Concrete Base. Arrow storage buildings with Arrow Vinyl coated steel finish are backed by a 15-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHAlmond
    • FOUNDATION WIDTH FEET11' 9-1/4"
    • FOUNDATION DEPTH FEET9' 3-3/4"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET801
    • CAPACITY SQUARE FEET110
    • CONSTRUCTIONVinyl Coated Steel
    • DOOR DIMENSIONS7' 11" x 6'
    • INSIDE DEPTH FEET9' 3-3/4"
    • INSIDE WIDTH FEET11' 9-1/8"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERVT1210
    • NOMINAL DEPTH10'
    • NOMINAL WIDTH12'
    • INSIDE PEAK HEIGHT FEET8' 6"
    • OUTSIDE SIDEWALL HEIGHT FEET6' 1-3/4"
    • STYLEVinyl Murryhill
    • WEIGHT LBS430

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:23