Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime 7' x 7'  Storage Building With Windows

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Lifetime 7' x 7' Storage Building With Windows

Item #: WB269512

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 760.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
LIFETIME® OUTDOOR STORAGE SHED BUILDINGS WITH WINDOWS
Lifetime® outdoor storage buildings store, organize and protect valuable tools and lawn care equipment. This tool shed is well-lit with windows and skylights so you can easily find what you're looking for. 54-1/4"W x 75-1/2"H double door opening allows easy access for storing your lawnmower and other yard equipment. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts and exterior padlock loop. Latch and lock shatter proof window swings out for ventilation. Window measures 23"W x 12-1/4"H. Includes one end-to-end ridge high impact polycarbonate skylight and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

Click here for Installation Instructions.

Product Specifications

    • OUTSIDE WIDTH FEET6'9-3/8"
    • OUTSIDE DEPTH FEET6'10-5/8"
    • COLOR FINISHMixed Colors
    • ASSEMBLYUnassembled
    • BRANDLifetime Products
    • CAPACITY CUBIC FEET280.8
    • CAPACITY SQUARE FEET42.5
    • CONSTRUCTIONSteel-Reinforced Polyethylene
    • DOOR DIMENSIONS4'6-1/4"x6'3-1/2"
    • DOORS(1) Double Doors
    • EXTRA FEATURES(1) End-To-End Skylight; (2)Screened Vents
    • FLOORPolyethene Flooring
    • INSIDE DEPTH FEET6'6-1/4"
    • INSIDE HEIGHT FEET5'10-1/4"
    • INSIDE WIDTH FEET6'6-1/4"
    • LIMITED WARRANTY10 Year
    • MANUFACTURERS PART NUMBER60014
    • NOMINAL DEPTH7'
    • NOMINAL WIDTH7'
    • OUTSIDE PEAK HEIGHT FEET7'5-5/8"
    • INSIDE PEAK HEIGHT FEET7'4-5/16"
    • OUTSIDE SIDEWALL HEIGHT FEET6'3-1/2"
    • SKYLIGHT1
    • STYLEStorage Shed Building
    • WALL THICKNESS INCHES1
    • WEIGHT LBS360
    • WINDOW DIMENSION23"x12-3/8"
    • WINDOWS(1) Slides Up
Have A Question About This Product?
1 Question | 1 | Answer