Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Buildings & Storage Sheds


(1,019 Items)
Sub Category
Sheds-Plastic (94)
Remove
Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6"
Remove

      Items
Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6" Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6"


Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6"
Email This Page Printer Friendly Version
Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB603529
Price: $850.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

ALL WEATHER DURABLE PVC SHED
Maintenance free sheds have galvanized steel reinforcement and are built to last. Sheds are fade resistant and weatherproof; they will never rust, rot, mildew or require seasonal application of sealant or paint. Manufactured from a fire retardant durable PVC. High headroom. Ivory wall panels look like siding. Shed accommodates shelves. A padlockable door handle is included (padlock not included). A complete molded floor is included.
Product Specifications
OUTSIDE WIDTH FEET 5' 3"
OUTSIDE DEPTH FEET 7' 10"
OUTSIDE HEIGHT FEET 6' 6"
COLOR FINISH Ivory
ASSEMBLY Unassembled
CONSTRUCTION PVC
DOOR DIMENSIONS 4' 4" x 5' 11"
LIMITED WARRANTY 15 Year
NOMINAL DEPTH 8'
NOMINAL WIDTH 5'
OUTSIDE PEAK HEIGHT FEET 6' 6"
STYLE YardMate
TYPE w/Floor
WEIGHT LBS 300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
2 Pack Vent Kit for Vinyl Sheds

2 Pack Vent Kit for Vinyl Sheds

From $10.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)