WoodBridge Vinyl Outdoor Storage Shed 00584, 10'5"W X 13'D X 7'1"H, Includes Foundation
See all 14 items in product family

WoodBridge Vinyl Outdoor Storage Shed 00584, 10'5"W X 13'D X 7'1"H, Includes Foundation

Item #: WB269541

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,400.00
Product Information
Customer Review
Product Q&A
Accessories
WoodBridge Vinyl Outdoor Storage Shed 00584, 10'5"W X 13'D X 7'1"H, Includes Foundation

The 10.5’ wide WoodBridge Series is our signature shed line that gives you the ultimate solution for all your storage needs. If you have the room for one of these large storage sheds, then WoodBridge is the ideal storage for you. Available in 8’, 10’, 13’ and 15’ deep sizes to give you 480 to 953 cubic feet of storage space. There’s just no better valued vinyl storage shed in the market place today

As you would expect from a large storage shed, this walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength and allows you to hang shelves or garden tools. These large storage sheds can also be used as hobby or activity rooms.

Features

  • 6' Tall Walk-In Shed
  • Wide Double Doors
  • Wind Tested up to 115 mph (When anchored properly to the ground)
  • Strong metal structure tested for 20lbs/sqft snow load
  • Vinyl is fire retardant (unlike plastics)
  • Includes Ventilation kit
  • Never needs painting
  • Foundation Included
  • Skylight included
  • Window Kit (Optional - Sold Separately)
  • 2.5' Extension kits available (Optional - Sold Separately)

Product Specifications

    • OUTSIDE WIDTH FEET10' 5"
    • OUTSIDE DEPTH FEET13'
    • OUTSIDE HEIGHT FEET7' 1"
    • COLOR FINISHIvory
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPVC Vinyl
    • DOOR DIMENSIONS5' 1" x 5' 11"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBER00584
    • NOMINAL DEPTH13'
    • NOMINAL WIDTH10'
    • OUTSIDE PEAK HEIGHT FEET7' 1"
    • STYLEWoodBridge
    • TYPEw/Foundation
    • WEIGHT LBS558

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:25