Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Woodside Premier Vinyl Outdoor Storage Shed 30211, 10’5”W X 8’D, Includes Foundation
See all 15 items in product family

Woodside Premier Vinyl Outdoor Storage Shed 30211, 10’5”W X 8’D, Includes Foundation

Item #: WBB484646

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 949.99
Product Information
Customer Review
Product Q&A
Accessories
Woodside Premier Vinyl Outdoor Storage Shed 30211, 10’5"W X 8’D, Includes Foundation

Outdoor Woodside Premier PVC Storage Shed 10x8

The Woodside Premier 10x8 Vinyl Shed is our signature line that gives you the ultimate solution for all your storage needs. If you have the room this is the ideal storage for you. With 400 plus cubic feet, there is no better valued vinyl storage shed in the market place today. Made using durable Vinyl, won't rust, rot, dent or mildew, never needs painting. 73" tall walk in shed. Features Padlockable 61" wide double vinly doors. Reinforced steel wall columns ensures your building will last for years to come and makes mounting shelves simple Easy Assmbly with two people. Passes wind tests when achored to the ground. Tested up to 20 lbs. per square foot snow load.



Product Specifications

    • OUTSIDE WIDTH FEET10' 6-9/16"
    • OUTSIDE DEPTH FEET7' 10-3/16"
    • COLOR FINISHIvory/Brown Door, Roof
    • ASSEMBLYUnassembled
    • BRANDDuraMax
    • CAPACITY CUBIC FEET482
    • CONSTRUCTIONPVC Vinyl
    • DOOR DIMENSIONS5' 1" x 5'- 11-3/8"
    • DOORS(1) Double Door
    • FLOOROptional Foundation
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER30211
    • NOMINAL DEPTH8'
    • NOMINAL WIDTH10-1/2'
    • PACKAGE QUANTITY1
    • OUTSIDE PEAK HEIGHT FEET7' 7-1/8"
    • STYLEWoodside Premier
    • TYPEw/o Floor
    • WEIGHT LBS303

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Storage rating

Your review: There were a lot of parts to putting this shed together. Some of the parts could have been made into one unit instead of several. Nothing in the description mentioned needing a wood floor that wound up costing another couple hundred bucks. Snaping the buttons into the roof was pretty difficult as some of the items didn't seem to line up very well. Other than that, It seems to be a pretty good shed. Time will tell.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result