Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rubbermaid Large Vertical Outdoor Storage Shed FG374601OLVSS, 56"L X 32"W X 77"H

Item #: WB239069

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $299.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Large Vertical Outdoor Storage Shed FG374601OLVSS, 56"L X 32"W X 77"H

This easy to assemble shed is durable. It’s leak-resistant, dent-resistant and weather resistant. The Large Vertical Storage Shed has a heavy duty, impact resistant floor and can accommodate wood shelving. With a storage capacity of 52 cubic feet, it has plenty of space for lawn and garden tools, trimmers, and other outdoor items. It’s maintenance free: no rot, no rust, no problems.

Features

  • Storage Capacity: 52 cubic feet
  • Inside Dimensions: 3' 11"W x 2'1"D x 5'11"H
  • Durable: leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Heavy duty, impact resistant floor included
  • Easy to assemble
  • Lockable (lock not included)
  • Accommodates wood shelves (not included)

Product Specifications

  • WIDTH INCHES56
  • OUTSIDE WIDTH FEET4' 8"
  • OUTSIDE DEPTH INCHES32
  • OUTSIDE DEPTH FEET2' 8"
  • HEIGHT INCHES77
  • OUTSIDE HEIGHT FEET6' 5"
  • CAPACITY52
  • COLOR FINISHBeige
  • ASSEMBLYUnassembled
  • BRANDRubbermaid
  • CONSTRUCTIONStandard Duty
  • INSIDE DEPTH FEET2' 1"
  • INSIDE HEIGHT FEET5' 11"
  • INSIDE WIDTH FEET3' 11"
  • MANUFACTURERS PART NUMBERFG374601OLVSS
  • MATERIALPolyethylene Plastic
  • STYLEVertical
Have A Question About This Product?
2 Question | 3 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.